325Q140L30
Description
325Q140L30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 325Q140L30
BDI # 350927
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365348
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
237Q140LR30
Description
237Q140LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 237Q140LR30
BDI # 350770
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364348
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
325Q140LR30
Description
325Q140LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 325Q140LR30
BDI # 350921
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365356
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
300ULR30
Description
300ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 300ULR30
BDI # 350503
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365322
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
262UR30
Description
262UR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 262UR30
BDI # 350494
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365205
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.92