Page 1 of 42

Next

Compare
KM19

COMPARE

KM19

Description
KM19 BEARING LOCKNUT ; POR M95X2 125MM OD X 17MM WD

NTN

Part # KM19

BDI # 1221449

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Nominal Thickness - Inch: 0.669

Nominal Thickness - Millimeter: 17

Price Inventory : Available to order
Loading Price
QTY
AH3164YH

COMPARE

AH3164YH

Description
AH3164YH RETAINING AND LOCKING DEVICE ; MISCELLANEOUS

NTN

Part # AH3164YH

BDI # 17146113

Price Inventory : Available to order
Loading Price
QTY
KM21

COMPARE

KM21

Description
KM21 BEARING LOCKNUT

NTN

Part # KM21

BDI # 1221453

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
AW32X

COMPARE

AW32X

Description
AW32X ; POR LOCKWASHER

NTN

Part # AW32X

BDI # 1215027

Features

Inch - Metric: Metric
Outside Diameter - Inch: 8.543
Outside Diameter - Millimeter: 217
Other Features: Straight Inner Tab Type
Inside Diameter - Millimeter: 160

Price Inventory : Available to order
Loading Price
QTY
AW08X

COMPARE

AW08X

Description
AW08X BEARING LOCKWASHER

NTN

Part # AW08X

BDI # 1214984

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Other Features: Straight Inner Tab Type
Inside Diameter - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY