Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
10B-3/Z=13 NR. PT10013
Description
SATI 10B-3/Z=13 NR. PT10013
Part # 10B-3/Z=13 NR. PT10013
BDI # 840690
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
10B-3/Z=21 NR. PT10021
Description
SATI 10B-3/Z=21 NR. PT10021
Part # 10B-3/Z=21 NR. PT10021
BDI # 840692
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
10B-3/Z=22 NR. PT10022
Description
SATI 10B-3/Z=22 NR. PT10022
Part # 10B-3/Z=22 NR. PT10022
BDI # 840693
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
10B-3/Z=15 NR. PT10015
Description
SATI 10B-3/Z=15 NR. PT10015
Part # 10B-3/Z=15 NR. PT10015
BDI # 840691
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore