12B-2/Z=38 NR. PD11038
Description
SATI 12B-2/Z=38 NR. PD11038
Part # 12B-2/Z=38 NR. PD11038
BDI # 1405195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
12B-2/Z=35 NR. PD11035
Description
SATI 12B-2/Z=35 NR. PD11035
Part # 12B-2/Z=35 NR. PD11035
BDI # 1405193
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
12B-2/Z=30 NR. PD11030
Description
SATI 12B-2/Z=30 NR. PD11030
Part # 12B-2/Z=30 NR. PD11030
BDI # 1405191
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
12B-2/Z=25 NR. PD11025
Description
SATI 12B-2/Z=25 NR. PD11025
Part # 12B-2/Z=25 NR. PD11025
BDI # 1405186
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-2/Z=26 NR. PD11026
Description
SATI 12B-2/Z=26 NR. PD11026
Part # 12B-2/Z=26 NR. PD11026
BDI # 1405187
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore