16B-1/Z=14 NR. CS12014
Description
SATI 16B-1/Z=14 NR. CS12014
Part # 16B-1/Z=14 NR. CS12014
BDI # 840280
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 15MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
16B-1/Z=12 NR. CS12012
Description
SATI 16B-1/Z=12 NR. CS12012
Part # 16B-1/Z=12 NR. CS12012
BDI # 1404808
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 15MM Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16B-1/Z=57 NR. CS12057
Description
SATI 16B-1/Z=57 NR. CS12057
Part # 16B-1/Z=57 NR. CS12057
BDI # 1404809
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
16B-1/Z=36 NR. CS12036
Description
SATI 16B-1/Z=36 NR. CS12036
Part # 16B-1/Z=36 NR. CS12036
BDI # 840289
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
16B-1/Z=27 NR. CS12027
Description
SATI 16B-1/Z=27 NR. CS12027
Part # 16B-1/Z=27 NR. CS12027
BDI # 840287
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore