16B-2/Z=34 NR. PD12034
Description
SATI 16B-2/Z=34 NR. PD12034
Part # 16B-2/Z=34 NR. PD12034
BDI # 840543
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
16B-2/Z=39 NR. PD12039
Description
SATI 16B-2/Z=39 NR. PD12039
Part # 16B-2/Z=39 NR. PD12039
BDI # 20439664
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
16B-2/Z=31 NR. PD12031
Description
SATI 16B-2/Z=31 NR. PD12031
Part # 16B-2/Z=31 NR. PD12031
BDI # 1405216
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
16B-2/Z=38 NR. PD12038
Description
SATI 16B-2/Z=38 NR. PD12038
Part # 16B-2/Z=38 NR. PD12038
BDI # 1405220
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
16B-2/Z=27 NR. PD12027
Description
SATI 16B-2/Z=27 NR. PD12027
Part # 16B-2/Z=27 NR. PD12027
BDI # 1405212
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore