083-1/Z=60 NR. CS07060
Description
SATI 083-1/Z=60 NR. CS07060
Part # 083-1/Z=60 NR. CS07060
BDI # 1404768
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.772
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
083-1/Z=54 NR. CS07054
Description
SATI 083-1/Z=54 NR. CS07054
Part # 083-1/Z=54 NR. CS07054
BDI # 1404767
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.6
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.819
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
218.43
Mounting Method:
Rough Bore
08B-1/Z=75 NR. CS09075
Description
SATI 08B-1/Z=75 NR. CS09075
Part # 08B-1/Z=75 NR. CS09075
BDI # 840240
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.94
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.173
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
303.27
Mounting Method:
Rough Bore
08B-1/Z=56 NR. CS09056
Description
SATI 08B-1/Z=56 NR. CS09056
Part # 08B-1/Z=56 NR. CS09056
BDI # 840234
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
10B-2/Z=50 NR. CD10050
Description
SATI 10B-2/Z=50 NR. CD10050
Part # 10B-2/Z=50 NR. CD10050
BDI # 840108
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore