08B-2/Z=48 NR. PD09048
Description
SATI 08B-2/Z=48 NR. PD09048
Part # 08B-2/Z=48 NR. PD09048
BDI # 20339116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
16B-2/Z=34 NR. PD12034
Description
SATI 16B-2/Z=34 NR. PD12034
Part # 16B-2/Z=34 NR. PD12034
BDI # 840543
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
16B-2/Z=39 NR. PD12039
Description
SATI 16B-2/Z=39 NR. PD12039
Part # 16B-2/Z=39 NR. PD12039
BDI # 20439664
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
16B-1/Z=28 NR. PS12028
Description
SATI 16B-1/Z=28 NR. PS12028
Part # 16B-1/Z=28 NR. PS12028
BDI # 1405517
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
16B-1/Z=29 NR. PS12029
Description
SATI 16B-1/Z=29 NR. PS12029
Part # 16B-1/Z=29 NR. PS12029
BDI # 1405518
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore