12B-1/Z=20 SS NR. PS11X20
Description
SATI 12B-1/Z=20 SS NR. PS11X20
Part # 12B-1/Z=20 SS NR. PS11X20
BDI # 20052682
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
M1.5 Z=38 SPUR WITH HUB NR. PM27038
Description
SATI M1.5 Z=38 SPUR WITH HUB NR. PM27038
Part # M1.5 Z=38 SPUR WITH HUB NR. PM27038
BDI # 1405279
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
57
M1.5 Z=40 SPUR WITH HUB NR. PM27040
Description
SATI M1.5 Z=40 SPUR WITH HUB NR. PM27040
Part # M1.5 Z=40 SPUR WITH HUB NR. PM27040
BDI # 1405281
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
60
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
10B-1/Z=30 NR. CS10030
Description
SATI 10B-1/Z=30 NR. CS10030
Part # 10B-1/Z=30 NR. CS10030
BDI # 1404799
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore