12B-1/Z=13 NR. PC11013
Description
SATI 12B-1/Z=13 NR. PC11013
Part # 12B-1/Z=13 NR. PC11013
BDI # 1405073
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
083-1/Z=13 NR. CS07013
Description
SATI 083-1/Z=13 NR. CS07013
Part # 083-1/Z=13 NR. CS07013
BDI # 1404758
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
M1.5 Z=13 SPUR WITH HUB NR. PM27013
Description
SATI M1.5 Z=13 SPUR WITH HUB NR. PM27013
Part # M1.5 Z=13 SPUR WITH HUB NR. PM27013
BDI # 1405254
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.768
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 8
Pressure Angle:
20
Pitch Diameter - Millimeter:
19.5
10B-1/Z=13 D=025 SPEC.NR. 10SB513
Description
SATI 10B-1/Z=13 D=025 SPEC.NR. 10SB513
Part # 10B-1/Z=13 D=025 SPEC.NR. 10SB513
BDI # 20294303
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
08B-2/Z=13 NR. PD09013
Description
SATI 08B-2/Z=13 NR. PD09013
Part # 08B-2/Z=13 NR. PD09013
BDI # 1405117
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore