21T5/14-2 NR. 21T5014
Description
SATI 21T5/14-2 NR. 21T5014
Part # 21T5/14-2 NR. 21T5014
BDI # 1404165
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
M2 Z=14 SPUR WITH HUB NR. PM28014
Description
SATI M2 Z=14 SPUR WITH HUB NR. PM28014
Part # M2 Z=14 SPUR WITH HUB NR. PM28014
BDI # 1405285
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 10
Pressure Angle:
20
Pitch Diameter - Millimeter:
28
36T5/14-2 NR. 36T5014
Description
SATI 36T5/14-2 NR. 36T5014
Part # 36T5/14-2 NR. 36T5014
BDI # 1404373
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
27T5/14-2 NR. 27T5014
Description
SATI 27T5/14-2 NR. 27T5014
Part # 27T5/14-2 NR. 27T5014
BDI # 1404237
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
14XL037 AL NR. XA37014
Description
SATI 14XL037 AL NR. XA37014
Part # 14XL037 AL NR. XA37014
BDI # 1405625
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.64
Mounting Method:
Rough Bore