28B-1/Z=14 NR. CS15014
Description
SATI 28B-1/Z=14 NR. CS15014
Part # 28B-1/Z=14 NR. CS15014
BDI # 840307
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore