32B-1/Z=15 NR. PS16015
Description
SATI 32B-1/Z=15 NR. PS16015
Part # 32B-1/Z=15 NR. PS16015
BDI # 840678
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
24B-1/Z=15 NR. PS14015
Description
SATI 24B-1/Z=15 NR. PS14015
Part # 24B-1/Z=15 NR. PS14015
BDI # 840670
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore