66ST10/18-2 NR. 66ST118
Description
SATI 66ST10/18-2 NR. 66ST118
Part # 66ST10/18-2 NR. 66ST118
BDI # 1404469
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
66T10/18-2 NR. 66T1018
Description
SATI 66T10/18-2 NR. 66T1018
Part # 66T10/18-2 NR. 66T1018
BDI # 1404485
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
12B-1/Z=18 NR. PS11018
Description
SATI 12B-1/Z=18 NR. PS11018
Part # 12B-1/Z=18 NR. PS11018
BDI # 1405474
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
18-3M-09 NR. 03M0918
Description
SATI 18-3M-09 NR. 03M0918
Part # 18-3M-09 NR. 03M0918
BDI # 1403761
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore
36ST5/18-2 NR. 36ST518
Description
SATI 36ST5/18-2 NR. 36ST518
Part # 36ST5/18-2 NR. 36ST518
BDI # 1404354
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.079
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore