20B-1/Z=20 NR. PS13020
Description
SATI 20B-1/Z=20 NR. PS13020
Part # 20B-1/Z=20 NR. PS13020
BDI # 1405531
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20B-1/Z=20 NR. CS13020
Description
SATI 20B-1/Z=20 NR. CS13020
Part # 20B-1/Z=20 NR. CS13020
BDI # 1404810
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore