16B-1/Z=23 NR. PS12023
Description
SATI 16B-1/Z=23 NR. PS12023
Part # 16B-1/Z=23 NR. PS12023
BDI # 1405512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-3/Z=23 NR. PT12023
Description
SATI 16B-3/Z=23 NR. PT12023
Part # 16B-3/Z=23 NR. PT12023
BDI # 840697
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-1/Z=23 2517 NR. TS12023
Description
SATI 16B-1/Z=23 2517 NR. TS12023
Part # 16B-1/Z=23 2517 NR. TS12023
BDI # 840796
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
16B-2/Z=23 NR. PD12023
Description
SATI 16B-2/Z=23 NR. PD12023
Part # 16B-2/Z=23 NR. PD12023
BDI # 1405208
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore