16B-2/Z=24 NR. PD12024
Description
SATI 16B-2/Z=24 NR. PD12024
Part # 16B-2/Z=24 NR. PD12024
BDI # 1405209
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
16B-1/Z=24 NR. PS12024
Description
SATI 16B-1/Z=24 NR. PS12024
Part # 16B-1/Z=24 NR. PS12024
BDI # 1405513
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore