16B-2/Z=30 NR. PD12030
Description
SATI 16B-2/Z=30 NR. PD12030
Part # 16B-2/Z=30 NR. PD12030
BDI # 1405215
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
16B-1/Z=30 NR. PS12030
Description
SATI 16B-1/Z=30 NR. PS12030
Part # 16B-1/Z=30 NR. PS12030
BDI # 1405519
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
28B-1/Z=30 NR. CS15030
Description
SATI 28B-1/Z=30 NR. CS15030
Part # 28B-1/Z=30 NR. CS15030
BDI # 840308
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore