08B-1/Z=57 NR. CS09057
Description
SATI 08B-1/Z=57 NR. CS09057
Part # 08B-1/Z=57 NR. CS09057
BDI # 1404792
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
10B-1/Z=57 2012 NR. TS10057
Description
SATI 10B-1/Z=57 2012 NR. TS10057
Part # 10B-1/Z=57 2012 NR. TS10057
BDI # 840781
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed