PHP 2SPZ75TB
Description
PHP 2SPZ75TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPZ75TB
BDI # 1282612
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
79
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1210
Number of Grooves:
2
PHP 2-3V315TB
Description
PHP 2-3V315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V315TB
BDI # 1282826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
2
PHP 2-3V300TB
Description
PHP 2-3V300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V300TB
BDI # 1282825
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
2
PHP 2-B36TB
Description
PHP 2-B36TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-B36TB
BDI # 1283153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
2
PHP 2SPZ80TB
Description
PHP 2SPZ80TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPZ80TB
BDI # 17003211
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1210
Number of Grooves:
2