PHP 44H300TB
Description
PHP 44H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44H300TB
BDI # 1289449
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Bushed