PHP 192-14M-40TB
Description
PHP 192-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-40TB
BDI # 1289706
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
40
PHP 192-14M-55TB
Description
PHP 192-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 192-14M-55TB
BDI # 1289734
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
55