PHP 44-14M-40TB
Description
PHP 44-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-40TB
BDI # 1289693
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
PHP 44-14M-85TB
Description
PHP 44-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-85TB
BDI # 1289746
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
PHP 44-14M-55TB
Description
PHP 44-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-55TB
BDI # 1289721
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed