PHP 4SPZ800TB
Description
PHP 4SPZ800TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPZ800TB
BDI # 1282802
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.654
Outside Diameter - Millimeter:
804
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3030
Number of Grooves:
4
PHP 6-B380TB
Description
PHP 6-B380TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-B380TB
BDI # 1283284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
6
PHP 4-3V3350TB
Description
PHP 4-3V3350TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4-3V3350TB
BDI # 1282884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
4
PHP 4-B380TB
Description
PHP 4-B380TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4-B380TB
BDI # 1283238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
PHP 6-3V3350TB
Description
PHP 6-3V3350TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-3V3350TB
BDI # 1282910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
6