PHP 44-3M-15RSB
Description
PHP 44-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-3M-15RSB
BDI # 1289842
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Rough Bore
PHP 44L100RSB
Description
PHP 44L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44L100RSB
BDI # 1289092
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
PHP 44L050RSB
Description
PHP 44L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44L050RSB
BDI # 1288961
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
PHP 36-T5-44RSB
Description
PHP 36-T5-44RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-44RSB
BDI # 1292361
Features
Pitch Diameter - Inch:
2.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.73
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 44-5M-25RSB
Description
PHP 44-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-25RSB
BDI # 1289900
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25