PHS 05B-1B114
Description
PHS 05B-1B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B114
BDI # 1284482
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
11.43
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.594
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
290.33
Mounting Method:
Rough Bore
PHS 05B-1A114
Description
PHS 05B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A114
BDI # 1284476
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.43
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.594
Pitch Diameter - Millimeter:
290.33
Mounting Method:
Rough Bore