PHS 05B-1A40
Description
PHS 05B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A40
BDI # 1284453
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.015
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.142
Pitch Diameter - Millimeter:
101.97
Mounting Method:
Rough Bore
PHS 05B-1B40
Description
PHS 05B-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B40
BDI # 1284518
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.015
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.142
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
101.97
Mounting Method:
Rough Bore