Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.315
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.445
Pitch Diameter - Millimeter:
109.6
Mounting Method:
Rough Bore
PHS 05B-1B43
Description
PHS 05B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B43
BDI # 1284521
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.315
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.445
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
109.6
Mounting Method:
Rough Bore