PHS 06B-1DSTB21
Description
PHS 06B-1DSTB21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSTB21
BDI # 1284722
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
PHS 06B-1DSTB24
Description
PHS 06B-1DSTB24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSTB24
BDI # 1284725
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
PHS 06B-1DSTB22
Description
PHS 06B-1DSTB22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSTB22
BDI # 1284723
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed
PHS 06B-1DSA21
Description
PHS 06B-1DSA21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSA21
BDI # 1284714
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
PHS 06B-1DSA18
Description
PHS 06B-1DSA18 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSA18
BDI # 1284711
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore