Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
PHS 06B-2TB48
Description
PHS 06B-2TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB48
BDI # 1284862
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
PHS 06B-2BH48
Description
PHS 06B-2BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH48
BDI # 1284824
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore