PHS 06B-2BH54
Description
PHS 06B-2BH54 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH54
BDI # 1288871
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
PHS 06B-2B54
Description
PHS 06B-2B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B54
BDI # 1284826
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
PHS 06B-2TB54
Description
PHS 06B-2TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB54
BDI # 1284863
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Bushed