PHS 06B-2B70
Description
PHS 06B-2B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B70
BDI # 1284832
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
PHS 06B-2TB70
Description
PHS 06B-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB70
BDI # 1284866
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed