PHC 06B-3X5MTR
Description
PHC 06B-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 06B-3X5MTR
BDI # 1280125
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHS 06B-3BH21
Description
PHS 06B-3BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3BH21
BDI # 1284889
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
PHS 06B-3BH13
Description
PHS 06B-3BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3BH13
BDI # 1284873
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
PHS 06B-3B72
Description
PHS 06B-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B72
BDI # 1284915
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
PHS 06B-3B95
Description
PHS 06B-3B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B95
BDI # 1284918
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore