PHS 06B-3BH25
Description
PHS 06B-3BH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3BH25
BDI # 24759251
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.993
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
76.02
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing