PHS 06B-3B60
Description
PHS 06B-3B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B60
BDI # 1284912
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore