PHS 08B-1DSA12
Description
PHS 08B-1DSA12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSA12
BDI # 1285159
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
PHS 08B-1DSA14
Description
PHS 08B-1DSA14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSA14
BDI # 1285161
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
PHS 08B-1DSTB25
Description
PHS 08B-1DSTB25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSTB25
BDI # 1285186
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
PHS 08B-1DSA25
Description
PHS 08B-1DSA25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSA25
BDI # 1285173
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
PHS 08B-1DSA18
Description
PHS 08B-1DSA18 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSA18
BDI # 1285166
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore