PHS 08B-1BH33
Description
PHS 08B-1BH33 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH33
BDI # 1285111
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
PHS 08B-1A33
Description
PHS 08B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A33
BDI # 1284995
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
PHS 08B-1B33
Description
PHS 08B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B33
BDI # 1285110
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore