Page 1 of 14

Next

Compare
PHS 08B-2TBH21

COMPARE

PHS 08B-2TBH21

Description
PHS 08B-2TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TBH21

BDI # 1285322

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.355
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.618
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 85.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-2BH16

COMPARE

PHS 08B-2BH16

Description
PHS 08B-2BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2BH16

BDI # 1285253

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-2BH13

COMPARE

PHS 08B-2BH13

Description
PHS 08B-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2BH13

BDI # 1285247

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.089

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.328
Pitch Diameter - Millimeter: 53.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-2BH14

COMPARE

PHS 08B-2BH14

Description
PHS 08B-2BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2BH14

BDI # 1285249

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.247

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.49
Pitch Diameter - Millimeter: 57.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-2BH15

COMPARE

PHS 08B-2BH15

Description
PHS 08B-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2BH15

BDI # 1285251

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY