PHS 08B-2BH23
Description
PHS 08B-2BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2BH23
BDI # 1285267
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
PHS 08B-2TBH23
Description
PHS 08B-2TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TBH23
BDI # 1285325
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed