PHS 08B-2B68

COMPARE

PHS 08B-2B68

Description
PHS 08B-2B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2B68

BDI # 1285305

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.826

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.115
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-2TB68

COMPARE

PHS 08B-2TB68

Description
PHS 08B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TB68

BDI # 1285344

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 10.826
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.115
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 274.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY