PHS 08B-2TB70
Description
PHS 08B-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB70
BDI # 1285345
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Bushed