PHS 08B-2BH48
Description
PHS 08B-2BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH48
BDI # 1285299
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
PHS 08B-2B57
Description
PHS 08B-2B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B57
BDI # 1285301
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
PHS 08B-2B60
Description
PHS 08B-2B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B60
BDI # 1285303
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
PHS 08B-2BH60
Description
PHS 08B-2BH60 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH60
BDI # 1285304
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
PHS 08B-2B68
Description
PHS 08B-2B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B68
BDI # 1285305
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.115
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Rough Bore