PHS 08B-3BH23
Description
PHS 08B-3BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3BH23
BDI # 1285377
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore