PHS 08B-3BH28
Description
PHS 08B-3BH28 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-3BH28
BDI # 1285387
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore
PHS 08B-3B28
Description
PHS 08B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B28
BDI # 1285386
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore