PHS 08B-3B57
Description
PHS 08B-3B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B57
BDI # 1285405
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
PHS 08B-3BH57
Description
PHS 08B-3BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-3BH57
BDI # 1285406
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore