PHS 08B-3B72
Description
PHS 08B-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B72
BDI # 1285409
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore