PHS 10B-3C95
Description
PHS 10B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3C95
BDI # 1285820
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore