PHC 120-2SSX10FT
Description
PHC 120-2SSX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120-2SSX10FT
BDI # 1280354
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 120-2SS-O/L
Description
PHC 120-2SS-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120-2SS-O/L
BDI # 1281003
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 120-2DR-C/L
Description
PHC 120-2DR-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120-2DR-C/L
BDI # 1281133
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHC 120H-2X10FT
Description
PHC 120H-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120H-2X10FT
BDI # 1280184
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHS 120-2C45
Description
PHS 120-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-2C45
BDI # 1290221
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore