PHS 120-2C45

COMPARE

PHS 120-2C45

Description
PHS 120-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-2C45

BDI # 1290221

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-2C35

COMPARE

PHS 120-2C35

Description
PHS 120-2C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-2C35

BDI # 1290220

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY