PHS 12B-1BH65
Description
PHS 12B-1BH65 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH65
BDI # 1292278
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
PHS 12B-1TBH20
Description
PHS 12B-1TBH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TBH20
BDI # 1286030
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
PHS 12B-1B96
Description
PHS 12B-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B96
BDI # 1285983
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
PHS 12B-1BH50
Description
PHS 12B-1BH50 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH50
BDI # 1285970
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Rough Bore
PHS 12B-1B49
Description
PHS 12B-1B49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B49
BDI # 1285968
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.047
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore